Heat gun set ∙ 6-pieces

Article no.: 1990N/6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains-powered
Type of product Hot air pistol

Identification & Classification

Article number 1990N/6
EAN / GTIN 4000896241378
Manufacturer number 1990N/6
L-Number L60140 5385
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • 6-piece set ∙ in HAZET L-Boxx 136 and soft foam insert:
    Basic unit
    4 nozzles (spoon reflector nozzle angled at 90° ∙ solder reflector nozzle ∙ pipe nozzle ∙ wide slot nozzle angled at 15°)
    Pressure roller 30 mm wide
  • Power: 2300 watts
  • 5 storage functions (air stage / temperature)
  • Optimised flow guidance
  • Digital temperature control (integrated temperature probe)
  • Configurable Power Safety function (eco mode)
    − Eco 1 movement-triggered eco function
    − Eco 2 position-triggered eco function (saves up to 40% energy and reduces the noise level up to 50%)
  • Ceramic heating element
  • Temperature control concept (Close Loop)
  • Soft touch handle area
  • Best ergonomics, even distribution of weight
  • Standby position (standby key):
    When the hash key is pressed, the device swivels to the standby function
  • Long life engine class: 1 kh
  • Temperature range (electronically controlled and continuously adjustable): 80–650°C
  • Air volume range (l/min at 20°C: 200–550 l/min), electronically controlled and continuously adjustable
  • Complete unit tested for 1000 h
  • L-Boxx 190 L-136
  • Net weight: 0.78 kg
  • Number of tools: 6

Supplied with:

Accessories set for heat gun 1990N-020/5

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart