LED light 600 lm

Article no.: 1979W-85
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flashlight

Identification numbers & Classifications

Article number 1979W-85
EAN / GTIN 4000896241484
Manufacturer number 1979W-85
L-Number L60140 5375

Description

Description:

  • Wireless charging
  • Efficient and comfortable charging function due to optimised self-positioning of the lamp on the pad
  • Charging starts immediately after the light is fitted
  • Wireless charging pad 1979WP-1 or 1979WP-2 is needed
  • Battery status and state-of-charge display
  • Main light operating time: approx. 3–20 h
  • Top light operating time: 4.5 h
  • Top light luminous flux: 60–600 lm
  • Top light luminous flux: 300 lm
  • Dimmer switch for optimal light adjustment. Switching between top and main light
  • Dimmer switch on the rear side of the lamp – optimal light adjustment
  • Strong rubberised holding magnet on the underside
  • Fold-out and 360° rotatable hanging hook
  • 180° adjustable and 5-stage lockable foot
  • Power supply: Wireless charging
  • LED technology: COB/SMD
  • Luminous flux 100%: 600 lm
  • Operating time 100%: 3 h
  • Charging time: 3.5 h
  • Type of protection (IP): IP65
  • Protection rating (IK): IK09
  • Dimensions / length: 255 mm x 55 mm x 35 mm

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart