LED pen light ∙ L x W x H: 180 mm x 25 mm x 18 mm

Article no.: 1979-11
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Flashlight

Identification & Classification

Article number 1979-11
EAN / GTIN 4000896235254
Manufacturer number 1979-11
L-Number L60140 4888
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • USB-C charging port
  • Small compact LED lamp with high lighting power
  • Progressively dimmable – optimal light adjustment
  • Simple and quick diagnosis by main light (surface illumination) or top light (punctual illumination) for dialogue reception among other applications
  • Should be in any tool bag
  • 2-component plastic housing with rubberised surface
  • Battery status and state-of-charge display
  • Switching on / off as well as switching between top and main light via main button
  • Including 100 cm USB-C charging cable
  • Battery capacity: 1050 mAh
  • Extendable clip holder
  • Battery level display
  • Top light operating time: 4 h
  • Top light luminous flux: 120 lm
  • Highly integrated holding magnets on the rear of the housing
  • Power supply: USB cable (USB C)
  • LED technology: COB/SMD
  • Luminous flux 100%: 200 lm
  • Operating time 100%: 2.5 h
  • Charging time: 2 h
  • Type of protection (IP): IP65
  • Protection rating (IK): IK09
  • Dimensions / length: 180 mm x 25 mm x 18 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart