Steering wheel and seat cover set

Article no.: 196-6/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 196-6/2
EAN / GTIN 4000896150151
Manufacturer number 196-6/2
L-Number L60140 1535

Description

Description:

  • For nearly all car seats and steering wheels
  • One size fits all
  • Reusable
  • Durable
  • Waterproof, oil and grease repellent
  • Regarding fire safety, covers correspond to British and US standards Fed 302
  • Tested with a side airbag
  • Antistatic
  • Washable at +40 °C
  • Made of hard-wearing nylon fabric with a surrounding elastic band
  • Easy to clean
  • Durable black covers with a welt edge (HAZET blue)
  • Material: 98% polyamide/nylon, 2% polyurethane
  • Steering wheel cover ⌀ 380 mm
  • Dimensions / length: 1310 mm x 730 mm
  • Net weight: 0.15 kg
  • Number of tools: 2

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart