Screwdriver bit socket 1/2″ 140 mm in-hex 14 mm

Article no.: 1936328
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Socket insert

Identification numbers & Classifications

Article number 1936328
EAN / GTIN 4010886864203
Manufacturer number 1936328
L-Number L60160 84

Description

Description:

  • Hand-operated, knurled grip
  • Chrome-plated
  • With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
  • Total swivel angle approx. 15-20°

Feature:

  • 1000 V insulated: no
  • Centre length: 100,0 mm
  • Drive adaptor, square [imperial]: 1/2″
  • Drive adaptor, square [metric]: 12,5 mm
  • Fuse: Ball catch groove
  • Insert-Ø Drive: 24,7 mm
  • Material: Chrome-vanadium steel
  • REACH registration available: no
  • Surface: chrome-plated
  • Total length [mm]: 140 mm
  • Total swivel angle [mm]: 15 - 20°
  • Total width [mm]: 24,7 mm
  • VDE certified: no
  • Width across flats 1 [mm]: 14

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart