Extension with release 3/8″ 125 mm

Article no.: 1932314
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1932314
EAN / GTIN 4010886871898
Manufacturer number 1932314

Description

Description:

  • No unintentional release of the socket from the extension due to safety ring
  • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, with ball locking device
  • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Feature:

  • Square drive [metric]: 10 mm
  • Square drive [inch]: 3/8″
  • Total length [mm]: 125 mm
  • Contents (number of pieces): 1 pcs.
  • Net weight [kg]: 0,12 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart