• Dear customers, due to maintenance work, the eShop will be unavailable on Saturday, December 13. We apologize for any inconvenience.

ACCELERATE SAFE soft shell jacket, Gentlemen’s, High-visibility orange/moss green, Size M

Article no.: 19202-291-1433 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 19202-291-1433 M
EAN / GTIN 5711074792337
Manufacturer number 19202-291-1433 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, windproof and water-repellent
  • Modern, close-fitting fit with plenty of range of motion
  • Closure with waterproof zip and internal weather protection strip
  • Front pockets with waterproof zippers
  • Adjustable elastic at the hem
  • Improved visibility with the help of reflective strips.

Feature:

  • Breathable, windproof and water-repellent
  • Modern, close-fitting fit with plenty of range of motion
  • Stand-up collar
  • Two-tone
  • Closure with waterproof zip and internal weather protection strip
  • Breast pocket with zip
  • Front pockets with waterproof zippers
  • Interior pockets
  • Hook-and-loop fastener on the wrists
  • Elastic cord in the lower edge, adjustable
  • The ID card holder is removable
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 320 g/m²
  • 3-layer soft shell. Can shrink up to 1%.
  • Chest circumference: 100 cm / 39.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart