Combination stone ceramic bonded 18x10x75 mm CCOMBIC120/240

Article no.: 186109
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Wire brush

Identification numbers & Classifications

Article number 186109
EAN / GTIN 9003171861099
Manufacturer number 186109
L-Number L50140 1755

Description

Description:

You can use the Tyrolit combination stone for deburring various workpieces. Due to its two different grit sizes, you will always be equipped for the respective application. This product can also be used for whetting magnetic tables.

Feature:

  • Form: 90K COMBINATION STONE
  • Specification : CKOMBI
  • Dimension (B x C x L): 18 x 10 x 75 mm
  • Diameter: 18 mm
  • Thickness: 10 mm
  • Drill hole: 75 mm
  • Grain size: 120
  • Vs /max: 35 m/s
  • Material suitability: Steel

Advantage:

  • Individual application
  • The best results
  • Broad assortment

Application:

  • For deburring a wide variety of workpieces
  • Also suitable for trueing magnetic tables

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart