Lockring pliers For inside lockrings Straight design (from C)

Article no.: 1846A-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Forceps

Identification numbers & Classifications

Article number 1846A-5
EAN / GTIN 4000896081271
Manufacturer number 1846A-5
L-Number L60140 2376

Description

Description:

  • Quick-releasing locking mechanism for holding the respective removal or installation position
  • Straight jaws for inside lockrings (bore holes)
  • Shanks made of sheet steel
  • Tips tempered, screwed, replaceable
  • Straight design (from C)
  • For inside lockrings
  • Surface: powder coated
  • Made in Germany
  • Dimensions / length: 545 mm
  • Net weight: 1.73 kg

Suitable products

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart