Snipe nose pliers Curved design (45°)

Article no.: 1841B-280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Flat-nose pliers

Identification numbers & Classifications

Article number 1841B-280
EAN / GTIN 4000896051694
Manufacturer number 1841B-280
L-Number L60140 2150

Description

Description:

Application:
Working in areas with restricted access
  • Extra long style
  • Flat round shape
  • Curved design (45°)
  • Handles with dip coating
  • Made in Germany
  • Dimensions / length: 280 mm
  • Net weight: 0.25 kg

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart