Module insert for heavy connectors

Article no.: 1830732
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Terminal sleeve

Identification numbers & Classifications

Article number 1830732
EAN / GTIN 4010886855102
Manufacturer number 1830732
L-Number L60160 6254

Description

Description:

for heavy connectors

Feature:

  • 1000 V insulated: no
  • Connector type: Heavy connectors
  • Non-sparking version: no
  • REACH registration available: no
  • VDE certified: no
  • Wire cross-section [mm²]: 0,14-4
  • Wire gauge AWG: 26-12

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart