Electronic side cutter

Article no.: 1829017
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 1829017
EAN / GTIN 4010886855706
Manufacturer number 1829017
L-Number L60160 4022

Description

Description:

  • Cutting edges angled 21°, without bevel
  • Cutting values: Copper wire: max. 1.3 mm / AWG 16
  • Cutting values:
  • Copper wire: 1,3 mm/AWG 16

Feature:

  • 1000 V insulated: no
  • Chamfer [inch]: without
  • Cutting capacity (max.): 1,3
  • Cutting edge hardness: 59 - 61 HRC
  • Cutting edge length [mm]: 8 mm
  • Cutting edge shape: without bevel
  • Cutting values: Copper wire: max. 1.3 mm / 16 AWG
  • ESD Yes/No: no
  • Handle design [inch]: 2K
  • Hardening process [mm]: Induction hardened
  • Head shape:
    • wide
    • pointed
  • Material: High-performance quenched and tempered steel
  • Non-sparking version: no
  • Opening spring available: yes
  • REACH registration available: no
  • Surface: phosphated
  • Total height [mm]: 13 mm
  • Total length [mm]: 135 mm
  • Total width [mm]: 54 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart