UniversalGrip blind rivet aluminium/steel 4.8 x 10, 250 pieces

Article no.: 1820628
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1820628
EAN / GTIN 4007081129237
Manufacturer number 1820628
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

UniversalGrip - The PolyGrip connector for hard-to-reach riveting points
The use of extended nose pieces is recommended for applications in which there is very little space for the processing tool due to the design (interfering edges, deep recesses). However, a blind rivet with an extended mandrel is essential for this. The UniversalGrip blind rivet is now available for these applications. The UniversalGrip combines the advantages of the PolyGrip with those of an extended rivet mandrel and can be used with all our nosepieces with special lengths.

Area of application:
  • Hard-to-reach rivet points of any kind, e.g. rivets in profiles
  • Riveting close to component edges
The advantages of the UniversalGrip:
  • Long rivet mandrel - enables the use of extended nosepieces
  • Large clamping range - one dimension can replace up to five standard dimensions
  • Economical - can be used with standard device and extended standard mouthpiece
  • Standardisation - even for small annual requirements

Feature:

  • Diameter of the drill bit: 4.9 mm
  • max. Clamping range: 6.5 mm
  • min. Clamping range: 0.5 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, galvanised
  • gas/water-tight: No
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 0.5 mm
  • max. Clamping length: 6.5 mm
  • Diameter of the head: 9.5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart