Universal extension 1/4″ 97 mm

Article no.: 1812572
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 1812572
EAN / GTIN 4010886853757
Manufacturer number 1812572
L-Number L60160 3008

Description

Description:

  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • The extension is able to pivot up to 15°
  • GEDORE vanadium steel 31CrV3, polished, chrome-plated
  • Vanadium steel 31CrV3, polished, chrome-plated

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/4″
  • Material: Chrome-vanadium steel 31CrV3
  • REACH registration available: no
  • square drive [metric]: 6,3 mm
  • Surface: ground, chrome-plated
  • Total length [mm]: 97 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart