Tool trolley Tool trolley Assistent

Article no.: 179NX-8/244
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179NX-8/244
EAN / GTIN 4000896223039
Manufacturer number 179NX-8/244
L-Number L60140 4456

Description

Description:

Application:
Efficient, mobile organisation of tools
  • Tool trolley
  • 8 flat drawers
  • Complete with 244-piece tool assortment in Safety-Insert-System soft foam insert
Work areas
  • Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
  • Fully sealed work surface protects inside of trolley from leaking liquids
  • Interfaces integrated in the work area for accessories such as laptop holders and top modules
Body / Pull-handle
  • Extremely robust design thanks to dual-wall structure
  • Complete welded construction of the entire body for tough daily workshop use
  • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
  • Ergonomically optimised pull handle for better manoeuvrability
Locking concept
  • Ergonomically arranged side lock position for better operability protects keys and lock against damage
  • Highly secure closing system with central locking technology for optimum protection of your property
  • 2-stage locking
    • Central locking, lockable with cylinder lock and 2 folding keys
    • Mutual drawer locking for minimum tilting risk
Drawer concept
  • Self-closing and reciprocal locking of the drawers prevents unwanted opening
  • 100% sliding-out with ball-bearing telescopic slides
  • Drawer design for optimum use of the interior
  • Drawer fronts for optimised handling
  • Dirt-resistant drawer coating for easy cleaning
High performance chassis
  • Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
  • Protective ring prevents dirt and threads from getting in
  • Elastic tyres enable smooth movement

Tool trolley Assistent 179N-6 – 9:
  • Solvent-resistant plastic work surface
  • Metal handle, powder coated in black
Tool trolley Assistent 179NX-6 – 8:
  • Stainless steel work surface
  • Extra protection through high-quality plastic end caps
  • Brushed stainless steel handle
  • Total loading capacity (dynamic): 540 kg
  • Loading capacity (static): 1000 kg
  • Worktop: Stainless steel
  • Loading capacity per drawer: 25 kg
  • Colour: HAZET blue
  • Dimensions / length: 786 mm x 518 mm x 1020 mm
  • Net weight: 90 kg
  • Drawers, flat: 8 x 81 x 522 x 398 mm
  • Drawer size for order system: 3/3+
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)
  • Number of tools: 244

Supplied with:

Socket set 163-181/17
Socket ∙ hexagon 880-10 880-11 880-12 880-13 880-14 880-15 880-16 880-17 880-18 880-19 880-21 880-22
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-3 8821-6 8821-10

Screwdriver set ∙ with T-handle 163-182/9
Screwdriver ∙ with T-handle 828-T6 828-T7 828-T8 828-T9 828-T10 828-T15 828-T20 828-T25 828-T30

Combination wrench set 163-210/19
Combination wrench 600N-8 600N-9 600N-10 600N-11 600N-12 600N-13 600N-14 600N-15 600N-16 600N-17 600N-18 600N-19 600N-21 600N-22 600N-24 600N-27 600N-30 600N-32 600N-34

Wrench / socket set 163-211/20
Double open-end wrench 450N-8X9 450N-10X11 450N-12X13 450N-14X15 450N-16X18 450N-17X19 450N-20X22 450N-21X22 450N-24X27 450N-30X32 450N-34X36
Screwdriver socket 1010-14 1010-17 1010-19 1010-22
Screwdriver socket ∙ TORX® 1012-T60 1012-T80 1012-T100
Amplifier 1058-1
Reducer 1058-2

Socket / screwdriver set 163-224/57
Bit holder 810SPC-6.3
Socket ∙ hexagon 850-5.5 850-6 850-7 850-8 850-9 850-10 850-11 850-12 850-13
HiPer fine-tooth reversible ratchet 863HP
Extension 867-2 868
Universal joint 869
Socket ∙ hexagon 900-10 900-11 900-12 900-13 900-14 900-15 900-16 900-17 900-18 900-19 900-20 900-21 900-22 900-23 900-24 900-26 900-27 900-28 900-30 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5 918-10
Universal joint 920
Bit 2204N-3 2204N-4 2204N-5 2204N-6 2204N-8 2208N-6 2208N-9 2208N-10 2215N-PH1 2215N-PH3 2216N-PZ1 2216N-PZ2 2223N-T15 2223N-T20 2223N-T25 2223N-T30
Adapter 2250-1 2304N

Pliers set 163-257/4
Universal pliers 760-2
Heavy-duty diagonal cutter 1802M-22
Snipe nose pliers 1841MB-33
Combination pliers 1850M-22

Double box-end wrench set 163-296/7
Double box-end wrench 630-6X7 630-8X9 630-10X11 630-12X13 630-14X15 630-17X19 630-21X22

Screwdriver set 163-297/26
Screwdriver set ∙ with impact cap 810U-1/5
Screwdriver set 810/6 810T/6
Offset screwdriver set 2105LG/9H

Universal set 163-372/25
Double box-end wrench ∙ open 612N-10X11
Tyre tread depth gauge 666-5
Flat chisel 730-3 730-6
Centre punch 746-1
Drift pin 748B-3 748B-4 748B-5 748B-6 748B-8
Blunt scraper 824
Plastic soft-faced hammer ∙ low rebound 1952-40
Magnetic pick-up tool 1976-2
Telescopic inspection mirror set 1977-2/4
BluGuard Engineer's hammer 2140-40
Feeler gauge 2147MS
Electronic set 2152N/3
Measuring tape 2154N-5
Jack-knife 2157-1
Brake calliper brush 4968-2

Screwdriver set ∙ TORX® 163-380/4
Screwdriver trinamic 803LG-T15 803LG-T20 803LG-T25 803LG-T30

Nut-driver set ∙ with T-handle 163-382/3
Nut-driver ∙ with T-handle 428-8 428-10 428-13

Ratcheting combination wrench set 163-385/12
Ratcheting combination wrench 606-8 606-9 606-10 606-11 606-12 606-13 606-14 606-15 606-16 606-17 606-18 606-19

Screwdriver socket set 163-407/35
Screwdriver socket 986-4 986-5 986-6 986-7 986-8
Brake calliper screwdriver socket 986-9
Screwdriver socket 986-10 986-12 986-17 986-19 986-22 990-5 990-6 990-8 990-10 990-12 990-14 990-16 990-18 991-6 991-7 991-8 991-9 991-10 991-12 991-14
Screwdriver socket ∙ TORX® 992-T20 992-T25 992-T27 992-T30 992-T40 992-T45 992-T50 992-T55 992-T60

Soft foam insert ∙ with compartments for small pieces 163-522X50

Soft foam insert ∙ with compartments for small pieces 163-172X50

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart