Tool trolley Tool trolley Assistent

Article no.: 179N-7-RAL9005
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 179N-7-RAL9005
EAN / GTIN 4000896220229
Manufacturer number 179N-7-RAL9005
L-Number L60140 4855

Description

Description:

Application:
Efficient, mobile organisation of tools
  • Tool trolley
  • 5 flat and 2 high drawers
  • Colour RAL 9005 (matt black)
Work areas
  • Much larger storage and work areas in plastic (179N) or stainless steel (179NX)
  • Fully sealed work surface protects inside of trolley from leaking liquids
  • Interfaces integrated in the work area for accessories such as laptop holders and top modules
Body / Pull-handle
  • Extremely robust design thanks to dual-wall structure
  • Complete welded construction of the entire body for tough daily workshop use
  • Optimised, yielding edge protection on all four corners with real impact protection thanks to internal damping concept
  • Ergonomically optimised pull handle for better manoeuvrability
Locking concept
  • Ergonomically arranged side lock position for better operability protects keys and lock against damage
  • Highly secure closing system with central locking technology for optimum protection of your property
  • 2-stage locking
    • Central locking, lockable with cylinder lock and 2 folding keys
    • Mutual drawer locking for minimum tilting risk
Drawer concept
  • Self-closing and reciprocal locking of the drawers prevents unwanted opening
  • 100% sliding-out with ball-bearing telescopic slides
  • Drawer design for optimum use of the interior
  • Drawer fronts for optimised handling
  • Dirt-resistant drawer coating for easy cleaning
High performance chassis
  • Large wheels with high loading capacity, precision ball bearing and dual rounded rim in the pivot bearing, easy manoeuvrability, even with high dynamic load
  • 2 swivel castors with double stop function: fixed castor prevents inadvertent rolling of the trolley, fixed swivel bearing prevents the castors from swivelling, e.g. on an inclined surface
  • Protective ring prevents dirt and threads from getting in
  • Elastic tyres enable smooth movement

Tool trolley Assistent 179N-6 – 9:
  • Solvent-resistant plastic work surface
  • Metal handle, powder coated in black
Tool trolley Assistent 179NX-6 – 8:
  • Stainless steel work surface
  • Extra protection through high-quality plastic end caps
  • Brushed stainless steel handle
  • Total loading capacity (dynamic): 540 kg
  • Loading capacity (static): 1000 kg
  • Worktop: Plastic, resistant to solvent, with integrated storage wells
  • Loading capacity per drawer: 25 kg
  • Colour: RAL 9005
  • Made in Germany
  • Dimensions / length: 785 mm x 518 mm x 1020 mm
  • Net weight: 90 kg
  • Drawers, flat: 5 x 81 x 522 x 398 mm
  • Drawers, high: 2 x 166 x 522 x 398 mm
  • Drawer size for order system: 3/3+
  • Number of fixed castors: 2 (∅ 125 mm)
  • Number of swivel castors: 2 (∅ 125 mm)

Suitable products

Accessories

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart