Internal extractor set

Article no.: 1788N/8
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Ball bearing extractor

Identification numbers & Classifications

Article number 1788N/8
EAN / GTIN 4000896133185
Manufacturer number 1788N/8
L-Number L60140 3201

Description

Description:

  • Extracting ball bearings, outer rings and bushings
  • Internal extractor and counter stay
  • Sheet metal box (HAZET blue)
  • Made in Germany
  • Net weight: 5.8 kg
  • Number of tools: 8

Supplied with:

Counter stay 1788N-835 ∙ 1788N-4570 ∙ 1788N-15 ∙ 1788N-19 ∙ 1788N-25 ∙ 1788N-30 ∙ 1788N-35 ∙ 1788N-45

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart