Cardigan with zip ADVANCED, Unisex, Black-blue/black, Size S

Article no.: 17105-309-01009 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 17105-309-01009 S
EAN / GTIN 5711074602230
Manufacturer number 17105-309-01009 S
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The knitting material is welded together from three layers of fabric: Outside knitting, inside soft fleece and in between a windproof and water-repellent membrane
  • Breathable, windproof and water-repellent
  • Modern, close-fitting fit with plenty of range of motion
  • Extra high, adjustable collar - the cord stoppers sit hidden in the collar and do not interfere with wearing Improved visibility to the environment with
  • the help of reflex effects

Feature:

  • Breathable, windproof and water-repellent
  • Modern, close-fitting fit with plenty of range of motion
  • Ergonomically cut sleeves allow for high freedom of movement
  • Zip closure and internal weather protection strip
  • Breast pocket with zip
  • Front pockets with zip fastener
  • Interior pockets
  • Stand-up collar with adjustable elasticated cords
  • Elastic band on the wrists
  • Elastic cord in the lower edge, adjustable
  • Ventilation under the sleeves
  • Stretch fabric on the sides
  • Reflective effects
  • Fabric composition: 78% polyester/15% acrylic/5% viscose/2% wool
  • Material grammage / fabric density: 460 g/m²
  • Knitted fabric. Can shrink up to 3%.
  • Chest circumference: 92 cm / 36 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Gentle laundry, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart