External cylindrical grinding, conventional ceramic 350 x 32 x 127 mm 89A 602 K5A V217 /50

Article no.: 170606
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product External cylindrical grinding wheel

Identification numbers & Classifications

Article number 170606
EAN / GTIN 9003171706062
Manufacturer number 170606

Description

Description:

In many industries, external cylindrical grinding is one of the most frequently used grinding processes. In the automotive industry, for example, camshafts, crankshafts and gear shafts designed to meet the most stringent demands and requirements are produced. Use of aluminium oxide especially for non and low-alloyed steels. The grade and structure of the wheel affect the grinding result and are tailored perfectly to use on non and low-alloyed steels. Our assortment also includes wheels for angled flute grinding.

Feature:

  • Form: 1 STRAIGHT GRINDING WHEEL
  • Specification : 89A 602 K5A V217 /50
  • Dimension (D x T x H): 350 x 32 x 127 mm
  • Diameter: 350 mm
  • Thickness: 32 mm
  • Drill hole: 127 mm
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: Steel

Advantage:

  • Angled flute grinding possible
  • Longer life expectancy
  • Increased lifetime

Application:

  • Especially for external cylindrical grinding of unalloyed and low alloyed steels

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart