Extension with release 1/2″ 250 mm

Article no.: 1640801
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 1640801
EAN / GTIN 4010886831359
Manufacturer number 1640801
L-Number L60160 1771

Description

Description:

  • Locking ring prevents unintentional release of the socket
  • For hand-operated sockets with square drive as per DIN 3120, ISO 1174, with ball locking device
  • For hand-operated sockets and accessories with square drive as per DIN 3120, ISO 1174, ball locking device

Feature:

  • 1000 V insulated: no
  • Drive square [inch]: 1/2″
  • REACH registration available: no
  • square drive [metric]: 12,5 mm
  • Total length [mm]: 250 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart