2-component soft foam insert

Article no.: 163-243L
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 163-243L
EAN / GTIN 4000896178315
Manufacturer number 163-243L

Description

Description:

2-component soft foam insert, empty
For 163-243/7
  • Made in Germany
  • Dimensions / length: 172 mm x 114 mm
  • Net weight: 0.01 kg
  • Order system size: 1/9 (172 x 114 mm) / for HAZET 165-S

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart