Soft foam insert ∙ with compartments for small pieces

Article no.: 163-172X50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 163-172X50
EAN / GTIN 4000896154692
Manufacturer number 163-172X50
L-Number L60140 2065

Description

Description:

  • 1 compartment for small pieces
  • H 33 x W 172 x D 50 mm
  • For Tool trolley Assistent 173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179NXXL ∙ 179W ∙ 179NW
  • Safety-Insert-System – all tools are snugly embedded
  • Missing tools are noticed immediately
  • For all HAZET tool trolleys Tool trolley Assistent with drawers
  • For tool trolleys Tool trolley Assistent 173 ∙ 179 ∙ 179N ∙ 179NX ∙ 179BIG-1 ∙ 179XL ∙ 179NXL ∙ 179NXXL ∙ 179W ∙ 179NW we also recommend soft foam inserts 163-172x50 or 163-522x50
  • Made in Germany
  • Dimensions / length: 172 mm x 50 mm x 33 mm
  • Net weight: 0.01 kg
  • Order system size: 172 x 50 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart