Stripping Tool for coax cable universal 100 mm

Article no.: 16 60 100 SB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 16 60 100 SB
EAN / GTIN 4003773040811
Manufacturer number 16 60 100 SB
L-Number L70010 645

Description

Description:

  • for stripping all common coax cables between Ø 4.8 - 7.5 mm (e.g. for TV- and satellite antenna), also suitable for PVC round cable 3 x 0.75 mm²
  • with length scale 5.0 - 20.0 mm
  • double shell, folding back stripping tool
  • With opening spring and locking device

Feature:

  • Cable type: Coax cables 4.8
  • 7.5 round cables 3 x 0.75 mm²

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart