Version:
Main material
44% modacrylic, 30% cotton, 20% FR polyamide, 5% aramid, 1% antistatic, ripstop, flame resistant, antistatic, 260 g/m²
Pockets
Back pocket
Reinforced, three-compartment nail pockets on front
Inset pockets
Leg pocket with bellow, flap and phone pocket
Reinforced ruler pocket with possibility of two placements of knife and one pen pocket
Outer knee protection pocket
Details
Removable ID-pocket for flame retardant clothes
Loops, one with D ring
Metal zipper fly
External labels
Functionality
Pre-bent knees
Oil, dirt and water repellent, Metal-free, Stretch panel in crotch and backside
Finish
C sizes can be extended to C100 sizes
Reinforcement
CORDURA®/Kevlar®/Protal®-reinforcement on knee
Reflex
Flame resistant reflective tapes sewn with double seams
Wash
Industry laundry EN ISO 15797
Description:
Flame retardant craftsman trousers for maintenance work in exposed environments. These hard-wearing trousers meet all the requirements for a tough work clothes, designed for maintenance work requirement safety and protection. They have spacious hanging pockets to fit tools and practical external knee pad pockets with CORDURA®/Kevlar®/Protal®-reinforcement. Certified to EN ISO 20471, Class 2; EN 1149-5; IEC 61482-2 Class 1 and EN ISO 11612 A1, B1, C1, F1.
Standard:
- EN 14404:2004+A1:2010 together with knee protection 4027 and 4057
- EN ISO 20471, Class 2
- EN 1149-5
- Arc rating: 10,7 cal/cm² (regarding stretch fabric)
- IEC 61482-2, class 1
- EN ISO 11612 A1, B1, C1, F1