VDE Needle nose pliers with VDE insulating sleeves

Article no.: 1552139
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Snipe nose pliers

Identification & Classification

Article number 1552139
EAN / GTIN 4010886816035
Manufacturer number 1552139
L-Number L60160 747
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Long, flat-round jaws, straight gripping faces, serrated
  • 45° angled tips make gripping round the corner possible
  • Induction-hardened precision cutting edges, hardness 61 - 63 HRC
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900

Feature:

  • 1000 V insulated: yes
  • Cutting edge hardness: 61 - 63 HRC
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Head thickness T1 [mm]: 9,0 mm
  • Head width 1 [mm]: 16,5 mm
  • Jaw length L3 [mm]: 46 mm
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Surface: chrome-plated
  • Tip thickness: 2,5 mm
  • Tip width W4 [mm]: 3,2 mm
  • Total height [mm]: 26 mm
  • Total length [mm]: 165 mm
  • Total width [mm]: 54 mm
  • VDE certified: yes
  • with cutting edge: yes

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart