VDE Heavy duty combination pliers with VDE insulat

Article no.: 1550950
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Multi-function pliers

Identification numbers & Classifications

Article number 1550950
EAN / GTIN 4010886816066
Manufacturer number 1550950
L-Number L60160 743

Description

Description:

  • Good lever action for easy cutting
  • Induction-hardened precision cutting edges, hardness 62 - 64 HRC
  • For flat and round material
  • To cut all wire types including piano wire, 1.6 mm
  • GEDORE special hardened and tempered steel, chrome-plated
  • Handles with VDE insulating sleeves up to 1000 V, acc. to EN 60900/IEC 60900
  • JC = chrome-plated, 2-component handles
  • Serrated gripping faces
  • Inserted joint
  • * Crowned surfaces/handles - i.e. which are hardly rounded - prevent unfavourable, punctual peak forces. As a result, the force is evenly spread across your hand.
  • legs VDE insulated up to 1000 V, according to EN 60900/IEC 60900, 2-component handle protection sleeves
  • GEDORE special hardened and tempered steel, drop-forged, oil-hardened and annealed, chrome-plated

Feature:

  • 1000 V insulated: yes
  • Cutting capacity (max.): 1,6
  • Cutting edge hardness: 62 - 64 HRC
  • Cutting edge shape: With facet
  • Handle design [inch]: 2-component handles VDE insulated up to 1000 V
  • Hardening process [mm]: Induction hardened
  • Head thickness T1 [mm]: 11,0 mm
  • Head width 1 [mm]: 25,6 mm
  • Jaw length L3 [mm]: 38,5 mm
  • Jaw shape: flat jaws
  • Joint types [mm]: Inserted joint
  • Material: Tempered steel
  • Non-sparking version: no
  • REACH registration available: no
  • Tip width W4 [mm]: 6,5 mm
  • Total height [mm]: 29 mm
  • Total length [mm]: 190 mm
  • Total width [mm]: 54 mm
  • VDE certified: yes

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart