{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Fabric composition | 100% Baumwolle | |
Colour | marineblau / gelb | |
Clothing size DE | 116 | |
Standard | EN ISO 20471 | |
EN 20471 (high visibility) | Klasse 1 | |
Type of product | High visibility trousers |
Article number | 152913708833D116 | |
EAN / GTIN | 7330509291665 | |
Manufacturer number | 152913708833D116 |