Micrometer Head, Small Standard Type, 0-0,5″, 0,001″, Spherical

Article no.: 148-811-10
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Micrometer head

Identification numbers & Classifications

Article number 148-811-10
EAN / GTIN 4946368862385
Manufacturer number 148-811-10
L-Number L40010 16548

Description

Description:

This is a standard, small-sized micrometer head which offers you the following benefits: Plain stem and a flat or spherical spindle end Hardened steel measuring surface

Feature:

Inch-Metric: Inch
Stem Ø: 0.375″
Digital/Analog: Analog
Graduation: 0,001″
Range: 0 - 0.5″

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart