Puller ECO, 3-arm pattern

Article no.: 1465007
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1465007
EAN / GTIN 4036976111088
Manufacturer number 1465007
L-Number L60160 4068

Description

Description:

The tried and tested range for economical bearing removal

Feature:

  • Clamping width outer pull-off (max.) [mm]: 110 mm
  • Hook base width at working face c1 [mm]: 17 mm
  • Hook foot depth usable d2 [mm]: 18 mm
  • Hook foot thickness at the point e1 [mm]: 5,0 mm
  • Number of arms: 3
  • Pulling force (max.) [t]: 2
  • Spindle thread size: M 14x1,5 x 163
  • Usable clamping depth b [mm]: 110 mm
  • Width across flats [mm: 17 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart