Service trousers with stretch C152

Article no.: 145618454599C152
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour olivgrün / schwarz
Clothing size DE 152
Type of product Work trousers

Identification numbers & Classifications

Article number 145618454599C152
EAN / GTIN 7330509650905
Manufacturer number 145618454599C152

Description

Version:


Main material
65% polyester, 35% cotton, plain, 166g/m²

Pockets
Back pockets
Inner telephone pocket
Document pocket
Inset pockets
Leg pockets with bellow, zipper, pen pocket and knife pocket

Finish
Leg bottom with CORDURA® reinforcement

Functionality
Pre-bent knees
Stretch fabric over front, yoke, front- and back knees and in crotch

Reinforcement
CORDURA®-reinforced on knees

Details
Plastic zipper fly
Elastic at waistline
D-ring
Metal button

Reflex
Reflective detail on legs

Description:

Flexible and strong service/transport trousers suitable in different situations that require comfort and freedom of movement. These trousers have an elasticated waist plus a slightly narrower fit and have stretch panels for increased flexibility. The reinforced knee with CORDURA® Stretch fabric increases durability even more. The trousers have two back pockets, bellows pockets on the front and one leg pocket suitable for storing documents. Contrasting colours on the zip and seams increase the overall impression. Black reflective details give the garment increased visibility.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart