Trousers C154

Article no.: 145118119900C154
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Colour schwarz
Clothing size DE 154
Type of product Work trousers

Identification numbers & Classifications

Article number 145118119900C154
EAN / GTIN 7330509305942
Manufacturer number 145118119900C154

Description

Version:


Main material
65% polyester, 35% cotton, twill, water repellent finish, 240g/m²

Pockets
Back pockets with flap and button closure
Leg pocket with bellow and flap, Leg pocket with bellow, telephone pocket and pen pocket

Details
ID pocket
Loops, one with D ring
Good surface for transfer
Plastic zipper fly
Metal buttons

Functionality
Durable water-repellent material
Pre-bent knees

Reflex
50 mm wide reflective tape, Reflective tapes around legs

Description:

Trouser with pre-shaped knees and many solutions of pockets. ID pocket and phonepocket. 50 mm reflective tape.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart