PolyGrip blind rivets aluminium/steel countersunk head 4 x 12, 500 pieces

Article no.: 1446470
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1446470
EAN / GTIN 4007081939959
Manufacturer number 1446470
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

PolyGrip

The favourite for difficult and demanding applications in industrial environments for any materials The PolyGrip, originally developed as a multi-range blind rivet, has developed a host of other talents during its career that now make it a favourite when it comes to meeting difficult and demanding applications in industrial environments. Whether in aluminium, steel or stainless steel, indoors or outdoors, with hard or soft materials, critical hole diameters and tolerances: When no one else can do it, the PolyGrip is almost always the solution that saves the day.

Key features
  • Wide clamping range: A single PolyGrip blind rivet can replace up to five different dimensions of DIN standard blind rivets.
    This results in the following advantages for you:
    • Type restriction
    • Reduction of the variety of types in the warehouse
    • Reduction in the risk of mix-ups, resulting in fewer processing errors
  • Excellent perforated body: The rivet shank deforms radially during the setting process and thus compensates for borehole inaccuracies, centre misalignment and diameter differences in order to form a backlash-free and tight connection.
  • Secure residual mandrel locking: PolyGrip blind rivets do not cause any rattling noises due to released mandrels, nor is there any risk of mandrel loss.
  • PolyGrip blind rivets are also splash-proof under certain conditions. With their good perforation properties and residual mandrel locking, they offer an economical alternative to closed blind rivets. PolyGrip blind rivets are an ideal choice when it comes to preventing water from penetrating through the joint.
  • Wide closing head formation ensures high tensile strength values and thus a high degree of safety.

Feature:

  • Diameter of the drill bit: 4.1 mm
  • max. Clamping range: 8.5 mm
  • min. Clamping range: 3.5 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, galvanised
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Countersunk head
  • Countersink angle: 120 °
  • min. clamping length: 3.5 mm
  • max. Clamping length: 8.5 mm
  • Diameter of the head: 8 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart