CAP blind rivet aluminium/steel flat round head 4.8 x 14, 500 pieces

Article no.: 1433430
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 1433430
EAN / GTIN 4007081450430
Manufacturer number 1433430
Manufacturer/responsible person SFS Group Germany GmbH Division Medical - GESIPA, Nordendstraße 13-39, 64546 MÖRFELDEN-WALLDORF, Germany, www.gesipa.de

Description

Description:

CAP - The cup blind rivet
CAP - Airtight and watertight by nature.


The structure:
For technical reasons, the rivet mandrel of the CAP blind rivet must be fixed in the hollow rivet. However, this means that the rivet body can only deform slightly during the setting process. As a consequence of this, a blind cup rivet has only marginal hole friction properties. However, these are necessary in order to be able to compensate for larger borehole tolerances.

A tight connection with care:
If the CAP blind rivet is processed carefully, it provides the basis for a reliable “tight” connection.
The technical conditions make very careful preparation of the application essential. The borehole diameter should be as small as possible to ensure proper function in the application over a long period of time.

Feature:

  • Diameter of the drill bit: 4.9 mm
  • max. Clamping range: 9.5 mm
  • min. Clamping range: 8 mm
  • Material of the sleeve: Aluminium alloy
  • Material of the pen: Steel, phosphatised
  • spreading possible: No
  • Length: 113 mm
  • Head shape: Dome head
  • min. Clamping length: 8 mm
  • max. Clamping length: 9.5 mm
  • Diameter of the head: 10 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart