Torque wrench DREMOMETER DSL 3/4″ 110-550Nm

Article no.: 1427121
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Torque Wrench

Identification numbers & Classifications

Article number 1427121
EAN / GTIN 4002805921548
Manufacturer number 1427121
L-Number L60160 4632

Description

Description:

  • Use:
  • Controlled screw tightening in the most common range of 110 - 550 N·m / 80 - 400 lbf·ft
  • For use in almost all industrial manufacturing areas
  • Features:
  • Classified according to DIN EN ISO 6789-2:2017 Type II Class A, incl. traceable test certificate, calibrated to a maximum permissible deviation of +/- 3 % and thus more precise than the +/- 4 % required by the standard
  • 3/4″ square drive with pin-locking mechanism DIN 3120 - B 20, ISO 1174
  • Automatic short-path actuation with tactile impulse and audible signal
  • Dual scale with a scale graduation of 10 N·m and 10 lbf·ft
  • Technical advantage/Function:
  • Lightweight yet robust (as the housing is made of an aluminium alloy) and resilient, very workshop-friendly
  • No inaccuracies whether used with both hands or held away from the handle (as for standard torque wrenches)
  • Both the square drive and fulcrum are on an axis which ensures a high degree of user safety; can be extended to reduce the user's working load.
  • Extremely low wear attributable to reduced forces in a lever mechanism
  • Forged lever chain from our group own quality forge
  • Maximum precision even when subjected to extreme continuous use
  • Long life cycles and tool lives
  • Easy operation - fast and safe torque tightening
  • Easy adjustment thanks to attractive adjusting button secured against loss at the end of the handle
  • Single- and double-square drive for controlled bi-directional tightening

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Series assembly
    • Fabrication
    • Maintenance and repair
  • Calibration length [mm]: 719 mm
  • Distance housing - square centre: 22,5 mm
  • Drive square [inch]: 3/4″
  • Drive type/drive: Double square rigid
  • Fixed setting: no
  • Fuse Output square: Pin lock
  • Head height 1 [mm]: 35 mm
  • Head width 1 [mm]: 45,0 mm
  • Material: Aluminium alloy
  • Precision: +/- 3 %
  • REACH registration available: no
  • Release mechanism: short travel release
  • Scale division [lbf ft]: 10 lbf ft
  • Scale division [Nm]: 10 Nm
  • Scale type: Dual
  • square drive [metric]: 20 mm
  • Storage: Plastic box
  • Target groups:
    • Automotive
    • Industrial
    • Construction and Commercial
    • Military
    • Energy
    • Machinery
    • Workshop
    • Utility
    • Service
    • Agriculture
    • Oil & Gas
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque range (min./max.) [lbf ft]: 80 lbf ft - 400 lbf ft
  • Torque range (min./max.) [Nm]: 110 Nm - 550 Nm
  • Torque spanner type: DSL
  • Total height [mm]: 35 mm
  • Total length [mm]: 812 mm
  • Total width [mm]: 45 mm
  • VDE certified: no

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart