Ring slogging spanner, deep offset 70 mm

Article no.: 1416405
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 1416405
EAN / GTIN 4010886806067
Manufacturer number 1416405

Description

Description:

  • To use with club hammer or pneumatic hammer for tightening or loosening
  • Hot forged, sandblasted

Feature:

  • Head height 1 [mm]: 50 mm
  • Head width 1 [mm]: 126,0 mm
  • Surface: sandblasted
  • Total length [mm]: 406 mm
  • Width across flats 1 [mm]: 70

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart