Tool module with tool assortment

Article no.: 1402226
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 1402226
EAN / GTIN 4010886804278
Manufacturer number 1402226

Description

Description:

  • Supplied in 1500 ES modules
  • Made of impact-resistant ABS plastic, black grained
  • Oil and acid resistent
  • Each tool is securely held in its own pocket, grip recesses facilitate removal of the tools

Feature:

  • 1000 V insulated: no
  • Material: ABS plastic
  • REACH registration available: no
  • Storage: ES plastic module
  • Total length [mm]: 310 mm
  • Total width [mm]: 158 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart