MARTOR SCALPEL BLADE 14 , 10 in magazine

Article no.: 14.50
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 14.50
EAN / GTIN 4002632902154
Manufacturer number 14.50
L-Number L60170 384

Description

Description:

SCALPEL BLADE NO. 14 from MARTOR is a high-quality blade made of steel. It is very sharp and has one usable cutting edge. The blade is 48.8 mm long, 7.5 mm wide and 0.40 mm thick.

SCALPEL BLADE NO. 14 is available under order number 14.50 in a magazine of 10. The blade can be used in the following MARTOR knives: GRAFIX SCALPELL SMALL, TRIMMEX CUTTOGRAF.
    Ground:
    Special grinding
  • Blade facets:
    Single bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Special grinding
  • Blade facets: Single bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Downloads & documents

Suitable products

Accessories

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart