{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Master TM | |
Thread size | 9/16-18 UNF | |
Coating | TiAlN | |
Thread type | UNF; UNF-LH | |
Flank angle | 60 degrees | |
Tool material | solid carbide | |
Shank | DIN 6535 HA with h6 | |
Through-coolant | yes | |
Cutting direction | right-hand | |
Thread pitch | 1.411 mm | |
Threads per inch | 18 | |
Nominal ⌀ DC | 11.95 mm | |
Flute length Lc | 28.87 mm | |
Shank length Ls | 45 mm | |
Overall length L | 92 mm | |
Shank ⌀ Ds | 12 mm | |
No. of teeth Z | 6 | |
Feed fz in steel < 750 N/mm2 | 0.1 mm | |
Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
Spacing of the cutters | unequal spacing | |
Thread ⌀ | 14.29 mm | |
Shank tolerance | h6 | |
Number of clamping slots | 6 | |
Colour ring | green | |
Internal/external application | Internal | |
Type of product | thread milling cutter |
Article number | 139727 9/16-18 | |
EAN / GTIN | 4062406058081 |