Disinfectant holder

Article no.: 1393-E1000
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Bottle holder

Identification numbers & Classifications

Article number 1393-E1000
EAN / GTIN 4017976413969
Manufacturer number 1393-E1000

Description

Version:

accessories

Description:

Sheet steel holder for disinfectant bottles, supplied as a building kit. Powder-coated blue RAL 5007. With variable screw-on points on the back and sides. Tube strut perforated many times, can be positioned as required with a clamp for fastening the holder. For standard Euro bottles with 1000 ml content. Bottles not included in the delivery.

Feature:

Total width (mm): 96
Total depth (mm): 152
Total height (mm): 284
Colour: blue
Note: Stand area WxD: 93 x 75 mm

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart