Puller hydraulic 3-arm pattern 280x310 mm

Article no.: 1392980
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Three-leg extractor

Identification numbers & Classifications

Article number 1392980
EAN / GTIN 4036976110227
Manufacturer number 1392980

Description

Description:

  • With technical and economical benefits due to the variable clamping reach and automatic grip of the legs
  • Especially suited to removing V-belt pulley wheels and flywheels mounted on longer shafts
  • With the hydraulic spindle, a controlled and safe pulling action is possible at all times
  • Also available with standard spindle - Model 1.15

Feature:

  • 1000 V insulated: no
  • 3D data available: no
  • Anti-slip device on spindle available: no
  • Can be retrofitted with hydraulic spindle: no
  • Clamping bracket available: no
  • Clamping width outer pull-off (max.) [mm]: 280 mm
  • Hook base width at working face c1 [mm]: 32 mm
  • Hook brake present: no
  • hook end with slot: no
  • Hook foot depth usable d2 [mm]: 20 mm
  • Hook foot thickness at the point e1 [mm]: 3,5 mm
  • Hook parallel displaceable: no
  • Hook swivelling: no
  • hooks can be used on both sides: no
  • Hydraulic spindle available: yes
  • Hydraulic spindle: 1.06/HSP1
  • Number of arms: 3
  • Pulling force (max.) [t]: 10
  • Quick release lever available: no
  • REACH registration available: no
  • Reversible arms available: no
  • Screws included: no
  • self-acting pressing on: no
  • Spindle anti-slip device: no
  • Tractive force (max.) [N]: 17,0 N
  • Usable clamping depth b [mm]: 310 mm
  • VDE certified: no
  • Width across flats [mm: 32 mm

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart