Machine tap HSS-E Form C 6H left-hand thread 16X1,5

Article no.: 133010 16X1,5
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5 pieces in stock
  • Thread type: MF-LH
  • Flank angle: 60
  • Tool material: HSS E
  • Standard: DIN 374
  • Thread standard: DIN 13

Product details

Technical Data

Thread size M16×1.5 LH
Coating uncoated
Thread type MF-LH
Flank angle 60 degrees
Tool material HSS E
Standard DIN 374
Thread standard DIN 13
Tolerance class ISO 2 6H
Taper lead form C
Shank Plain shank with h9
Through-coolant no
Application for type of drilling up to 2×D for blind holes; up to 2×D for through holes
Cutting direction left-hand
Thread pitch 1.5 mm
Overall length L 100 mm
Shank ⌀ Ds 12 mm
Shank square □ 9 mm
Tapping hole ⌀ 14.5 mm
Thread ⌀ 16 mm
Type of threading tool Machine tap for conventional machining
Number of clamping slots 3
Colour ring without
Series Master Tap
Number of cutting edges Z 3
Thread depth 32 mm
Type of product Tap

Identification numbers & Classifications

Article number 133010 16X1,5
EAN / GTIN 4045197074454

Application Table

Aluminium (short chipping)
N
13
Steel < 500 N/mm²
P
15
Steel < 750 N/mm²
P
15
Steel < 900 N/mm²
P
15
Oil
 
wet maximum
 

Description

Note:

The GARANT micro lubrication system ensures optimal and accurate distribution of the cutting oil. This eliminates the need for changeover to 8% emulsion. See No. 130100 size S.

Downloads & documents

From the same series "Master Tap" View all

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    MF-LH Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart