Version:
Main material
100% polyester, PU coated, wind- and waterproof, breathable, flame-resistant, 260g/m²
Pockets
Ruler pocket with extra pocket and knife holder
Leg pocket with bellow and flap
Opening with flap to enable hanging out the nail pockets
Details
Adjustable with drawstrings in waistline
Adjustable and removable braces with elastic
Functionality
Wind and waterproof with welded seams
Finish
Leg end with zipper, Adjustable leg bottom with hook-and-loop
Reinforcement
Reinforced knees
Description:
Rain trousers in multinorm with braces and reinforced knees, making it a tough garment who can resist the most. Has welded seams. A drawstring waist makes the trousers comfortable and prevent moisture from finding its way in. External pocket for folding rule. Certified according to EN 13034 PB [6]: EN ISO 20471, Class 2: EN 343, Class 3,1: EN ISO 14116, index 1.
Standard:
- EN 343, Class 3.1
- EN ISO 20471, Class 2
- EN 13034 PB [6]
- EN ISO 14116, index 1