Laboratory cut-off wheels 200x3x32 mm straight A60N4 B2 steel/hss

Article no.: 12970
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 12970
EAN / GTIN 9003170129701
Manufacturer number 12970
L-Number L50140 743

Description

Description:

The PREMIUM laboratory cutting discs are perfect for dry cutting of steel and HSS laboratory samples on stationary cutting machines and automatic saw sharpeners. Highest performance values with significantly reduced tool wear distinguish this product, which clearly optimizes your processes in terms of economy and efficiency.

Feature:

  • Shape: 41N STRAIGHT CUT-OFF GRINDING WHEEL
  • Grain size: 60
  • Vs /max: 50 m/s
  • Material suitability: HSS, steel
  • Product line: PREMIUM
  • Specification : A 60 N4 B2
  • Dimension (D x D x H): 200 x 3 x 32 mm
  • Diameter: 200 mm
  • Thickness: 3 mm
  • hole: 32 mm
  • Tool for: Stationary cutting machines

Advantage:

  • Highest performance with significantly reduced tool wear

Application:

  • For use on steel and HSS
  • For dry cutting on stationary machines and automatic saw sharpeners

Recommendation:

  • Fix the workpiece during machining and do not expose the disk to a side load
  • Max. Observe the maximum working speed of 63m/s.

Special features:
  • Very high performance values
  • Lowest tool wear
  • #NV

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart