Depth Micrometer 0-25mm, 101mm Base

Article no.: 128-102
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Typ Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measurement technology analog
Type of product Depth micrometer

Identification & Classification

Article number 128-102
EAN / GTIN 4946368016252
Manufacturer number 128-102
L-Number L40010 982
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This Depth Micrometer offers you the following benefits: ø4 mm measuring rod. Ratchet stop provides you with constant measuring force. Measuring rod lock. Carbide-tipped measuring rod model is available.

Feature:

  • Base: Hardened tool steel
  • Base (W x T): 101.6 x 16.0 mm
  • Digital/Analog: Analog
  • Features:
    • Two base size models available.
    • Fixed rod model for low-range measurements.
    • Flatness base: 2.0 µm
    • Flatness rod: 0.3 µm
    • Graduation: 0,01 mm
    • Inch-Metric: Metric
    • Measuring face: Hardened, precision ground, micro-lap finish
    • Measuring force: 5-10 N
    • Measuring span: 25
    • Parallelism base/rod: 5.0 µm
    • Range: 0 - 25
    • Scale: Thimble and sleeve satin chrome finish, ∅ 18.0 mm
    • Size/Dimension: 0,23 X 0,13 X 0,04 M
    • Spindle pitch: 0,5 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart