Collapsible hinges

Article no.: 1275/0
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 1275/0
EAN / GTIN 4017976176574
Manufacturer number 1275/0

Description

Version:

accessories

Description:

Collapsible hinges for MultiVario double panelled end platform carts. Automatic interlock, release by foot control. Suitable for article: 2520, 1520

Feature:

Total width (mm): 513
Total depth (mm): 54
Total height (mm): 161
Colour: galvanised

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart