Steel sheet workshop carts

Article no.: 12452/7016
plus VAT at the current rate Prices plus delivery costs
on request
Unknown
{0} pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Roller cabinet

Identification numbers & Classifications

Article number 12452/7016
EAN / GTIN 4017976624525
Manufacturer number 12452/7016
L-Number L90080 1262

Description

Version:

disassembled

Description:

Made of steel sheets with 1 cupboard, 1 fixed and 2 adjustable shelves, and 4 drawers (4 drawers H x W x D: 1 pc. 105 x 280 x 470 mm, 2 pcs. 160 x 280 x 470 mm, 1 pc. 210 x 280 x 470 mm) with sliding guide. Centrally lockable by cylinder lock. Powder coated, carcass grey RAL 7035, front anthracite grey RAL 7016. Worktop composite panel grey 20 mm. 2 swivel and 2 fixed-wheel castors, TPE tyres, hubs with groove ball bearing. Swivel castors with wheel locks, according to the European Standard EN 1757-3 (safety of platform trolleys).

Feature:

Total load capacity (kg): 400
Length of usable platform (mm): 985
Width of usable platform (mm): 590
Height of loading platform (mm): 915
Total length (mm): 1080
Total width (mm): 590
Total height (mm): 995
Tyres: TPE
Wheel size (mm): 160 x 40

Note:

according to EN 1757-3

Downloads & documents

Suitable products

Accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart