3/8″ VDE extension L.258mm

Article no.: 12420003
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 12420003
EAN / GTIN 4018754253852
Manufacturer number 12420003
L-Number L60010 5956

Description

Description:

  • Chrome alloy steel, chrome-plated.
  • VDE isolates up to 1000 V.
  • DIN EN 60900
  • Protected to IEC 900 - AC/1000 V AC/1000 V.

Feature:

  • d: 23 mm
  • External square drive (inch): 3/8″
  • Gr.: 10
  • Length [mm): 258 mm
  • Square drive inside (inch): 3/8″
  • Weight: 224 g

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart