Disc Micrometer, Hardened Steel Disks 275-300mm, Disk=30mm

Article no.: 123-112
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Technical Data

Measurement technology analog
Type of product External tube micrometer

Identification numbers & Classifications

Article number 123-112
EAN / GTIN 4946368013107
Manufacturer number 123-112
L-Number L40010 1667

Description

Description:

This Disc Micrometer enables you to measure hard-to-reach features, offering you the following benefits: Measuring the root tangent length of spur and helical gears. You can measure recessed features that are difficult to reach with a standard micrometer.

Feature:

Digital/Analogue: Analogue
Measuring range: 275 - 300
Graduation: 0.01 mm
Limit value of the measuring deviation J MPE: ±9 µm
Scale: Scale drum and sleeve satin chrome plated, ø18 mm
Measuring force: 5-10
Inch/metric: metric
Scope of delivery: Incl. box, setting standard (from 25 mm), setting key

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart