Detectable Knife SECUNORM PROFI25 MDP with Trapezoid blade 160099, 1 PCE

Article no.: 120701.02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Product details

Identification numbers & Classifications

Article number 120701.02
EAN / GTIN 4002632803741
Manufacturer number 120701.02
L-Number L60170 898

Description

Description:

Professional in every respect. Metal detectable. With rounded-tip trapezoid blade.
Our SECUNORM PROFI25 MDP is aptly named. ″PROFI″ because this safety knife really does behave professionally. Whatever the situation, whatever the cutting material. The ″25″ is in reference to its impressive blade extension of 25 mm, with which even 3-ply cardboard can be cut. And finally, the ″MDP″ tag means that all plastic parts of this knife can be detected by a metal detector.
  • Basic material:
    Aluminium + Metal detectable plastic
  • Metal detectable
    While working, a cutting tool – or parts of it – can sometimes get lost. But only for a short while. Because the plastic that can be detected by a metal detector ensures that you find it again fast.
  • No paint
    You would like to avoid risks in your job, wherever possible? That's understandable. An unpainted handle minimises the risk of contamination of the production process.
    The plastic insert of the SECUNORM PROFI25 MDP is in an aluminium handle. With its robust design, it is predestined for high cutting frequencies and a long life.
  • 2-cutting edge blade
    Before you have to change the quality blade, you can turn it around once. This doubles the usage time of the blade – and reduces the energy you use up. Because your product cuts like new again.
  • Tool-less blade change
    Blade changing is quick to work out. Literally. You just need to slide the metal detectable plastic insert out of the handle and replace the old blade with a new one.
  • Main cutting materials:
    Cardboard: up to 3-ply
    Wrapping, stretch and shrink foil
    Plastic strapping band
    Tape

Feature:

  • Handle: Single-sided slider
  • Handling: Right and left handers
  • Safety technology I: High safety (SECUNORM)
  • Safety technology II: Automatic blade retraction
  • Ergonomics: Particularly ergonomic
  • Cutting depth (summarized): 18 mm
  • Main cutting materials: Cardboard: up to 3-ply, Cardboard: up to 2-ply, Cardboard: 1-ply, Wrapping, stretch and shrink foil, Plastic strapping band, Tape, Bagged goods, Layers of foil or paper, Yarn, cord, PVC, Fleece, Felt, Textile, material
  • Abrasion properties: Very abrasion resistant
  • Holder/eyelet: no
  • Adhesive tape splitter: no
  • Base material: Aluminium + Metal detectable plastic
  • soft grip: no
  • Metal detectable: yes
  • Mounted blade: 160099.70
  • Blade exit length (max): 21, 2 mm
  • Optional blade: 199.70
  • Mounted blade blade shape (knife): Trapezoid blade
  • Mounted blade cutting edges (knife): 2-cutting edge blade
  • Mounted blade stainless (knife): yes
  • Blade change without tools: yes
  • Blade change lockable: yes
  • Possible as promotional item: no
  • GS mark (text): TÜV-certified

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart