Mini Wire Stripper 100 mm

Article no.: 12 80 040 SB
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification & Classification

Article number 12 80 040 SB
EAN / GTIN 4003773071655
Manufacturer number 12 80 040 SB
L-Number L70010 1396
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Description:

  • precise stripping, stepwise adjustment to the conductor diameters
  • with wire cutter
  • adjustable length stop from 4.0 - 15.0 mm
  • with locking device
  • for thin copper conductors Ø 0.12 to 0.4 mm

Feature:

  • Stripping capacities (diameter): Ø 0.12 - 0.4mm
  • AWG: 36 - 26

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart